Skip Content
CAPSCREW GR.8 UNF 1-1/4-12X5- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 UNF 1-1/4-12X5- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04160.125.0500
  • Mfr. Model # B04160.125.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.115 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Thread Type UNF
  • Thread Style Imperial
  • Rockwell Hardness C33 to C39
  • Head Height 25/32"
  • Thread Direction Right Hand
  • Head Width 1-7/8"
  • Proof Load 120,000 PSI
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Fastener Length 5"
  • Screw Grade/Class Grade 8
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1-1/4"-12
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list