Skip Content
CAPSCREW GR.8 UNC 9/16-12X1- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 9/16-12X1- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.056.0100
  • Mfr. Model # B04100.056.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 19.758 lbs

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Thread Style Imperial
  • Head Height 23/64"
  • Head Width 13/16"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1"
  • Flange Dia. 1-3/16"
  • Min. Thread Length 1-3/8"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 9/16"-12
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list