Skip Content
CAPSCREW GR.8 UNC 7/8-9X5- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 7/8-9X5- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.087.0500
  • Mfr. Model # B04100.087.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 20.28 lbs

Technical Specs

  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Thread Direction Right Hand
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Height 35/64"
  • Head Width 1-5/16"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 5"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • System of Measurement Inch
  • Min. Thread Length 2 po
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list