Skip Content
CAPSCREW GR.8 UNC 7/8-9X4- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 7/8-9X4- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.087.0400
  • Mfr. Model # B04100.087.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 21.175 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C33 to C39
  • Head Height 35/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 1-5/16"
  • Screw Grade/Class Grade 8
  • Fastener Length 4"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Item Hex Head Cap Screw
  • Min. Thread Length 2 po
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list