CAPSCREW GR.8 UNC 7/8-9X3-1/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 UNC 7/8-9X3-1/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.087.0325
  • Mfr. Model # B04100.087.0325
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 21.57 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Head Width 1-5/16"
  • Head Height 35/64"
  • Rockwell Hardness C33 to C39
  • Proof Load 120,000 PSI
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 3-1/4"
  • Fastener Finish Blank Steel
  • Item Hex Head Cap Screw
  • Min. Thread Length 2 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list