Skip Content
CAPSCREW GR.8 UNC 7/8-9X3-1/2 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 7/8-9X3-1/2 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.087.0350
  • Mfr. Model # B04100.087.0350
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 19.025 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Width 1-5/16"
  • Head Height 35/64"
  • Proof Load 120,000 PSI
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 3-1/2"
  • Fastener Finish Blank Steel
  • Item Hex Head Cap Screw
  • Min. Thread Length 2 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 7/8"-9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list