Skip Content
CAPSCREW GR.8 UNC 7/16-14X1- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 7/16-14X1- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.043.0100
  • Mfr. Model # B04100.043.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 21.0 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Height 9/32"
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Head Width 5/8"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 1"
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 5/8"
  • Min. Thread Length 1.125"
  • Item Hexagon Head Bolt
  • Dia./Thread Size 7/16"-14
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list