Skip Content
CAPSCREW GR.8 UNC 5/8-11X2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 5/8-11X2-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.062.0200
  • Mfr. Model # U04100.062.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 1.15 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 5/8-11 x 2, thread type UNC, Thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type UNC (Coarse)
  • Tensile Strength 150,000 PSI
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Width 15/16"
  • System of Measurement Inch
  • Proof Load 120,000 PSI
  • Dia./Thread Size 5/8"-11
  • Head Height 25/64"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 2"
  • Min. Thread Length 1-1/2"
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List