Skip Content
CAPSCREW GR.8 UNC 5/16-18X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 5/16-18X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.031.0300
  • Mfr. Model # B04100.031.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 21.42 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 150,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Head Height 13/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 1/2"
  • Fastener Length 3"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Flange Dia. 1/2"
  • Min. Thread Length 0.875"
  • Item Hexagon Head Bolt
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list