Skip Content
CAPSCREW GR.8 UNC 3/4-10X5- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 3/4-10X5- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.075.0500
  • Mfr. Model # B04100.075.0500
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 21.75 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C33 to C39
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Proof Load 120,000 PSI
  • Head Width 1-1/8"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5"
  • Item Hex Head Cap Screw
  • Basic Material Steel
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list