CAPSCREW GR.8 UNC 3/4-10X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.8 UNC 3/4-10X4-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.075.0425
  • Mfr. Model # U04100.075.0425
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 3.155 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 3/4-10 x 4-1/4, thread Type UNC, thread length 1-3/4 in, head height 0.46875 in, head width 1-1/8 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, me

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C33 - C39
  • Head Width 1-1/8"
  • Dia./Thread Size 3/4"-10
  • System of Measurement Inch
  • Head Height 0.46875"
  • Proof Load 120,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Length 4-1/4"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 1-3/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list