Skip Content
CAPSCREW GR.8 UNC 1--8X4- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.8 UNC 1--8X4- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.100.0400
  • Mfr. Model # B04100.100.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 16.965 lbs

Technical Specs

  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Rockwell Hardness C33 to C39
  • Thread Type UNC
  • Head Height 39/64"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Head Width 1-1/2"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/4 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 1"-8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list