Skip Content
CAPSCREW GR.8 UNC 1--8X12- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 1--8X12-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.100.1200
  • Mfr. Model # U04100.100.1200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 2.879 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 1-8 x 12, thread type UNC, Thread length 2-1/2 in, head height 0.609375 in, head width 1-1/2 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/e

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Tensile Strength 150,000 PSI
  • Thread Type UNC (Coarse)
  • Rockwell Hardness C33 - C39
  • Thread Direction Right Hand
  • Head Height 39/64"
  • Head Width 1-1/2"
  • System of Measurement Inch
  • Proof Load 120,000 PSI
  • Dia./Thread Size 1"-8
  • Fastener Finish Blank Steel
  • Fastener Length 12"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Min. Thread Length 2-1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list