Skip Content
CAPSCREW GR.8 UNC 1/4-20X4- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 1/4-20X4- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB04100.025.0400
  • Mfr. Model # B04100.025.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 906
  • Shipping Weight 20.615 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Head Type Hexagonal
  • Thread Type UNC
  • Thread Style Imperial
  • Rockwell Hardness C33 to C39
  • Head Width 7/16"
  • Head Height 5/32"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Screw Grade/Class Grade 8
  • Fastener Finish Blank Steel
  • Fastener Length 4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 3/4 po
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-20
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list