Skip Content
CAPSCREW GR.8 UNC 1/2-13X4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 1/2-13X4-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.050.0475
  • Mfr. Model # U04100.050.0475
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 1.475 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 1/2-13 x 4-3/4, thread Type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Thread Style Imperial
  • Item Hex Head Cap Screw
  • Rockwell Hardness C33 - C39
  • Thread Type UNC
  • Tensile Strength 150,000 PSI
  • Head Height 0.3125"
  • Thread Direction Right Hand
  • Proof Load 120,000 PSI
  • Dia./Thread Size 1/2"-13
  • Head Width 3/4"
  • System of Measurement Inch
  • Screw Grade/Class Grade 8
  • Fastener Finish Blank Steel
  • Fastener Length 4-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list