Skip Content
CAPSCREW GR.8 UNC 1/2-13X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 1/2-13X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.050.0100
  • Mfr. Model # U04100.050.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 907
  • Shipping Weight 0.09 lbs

Product Details

Hex head, full thread, grade 8, material carbon steel, blank steel finish, size 1/2-13 x 1, thread type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Tensile Strength 150,000 PSI
  • Thread Style Fully Threaded
  • Thread Type UNC (Coarse)
  • Thread Direction Right Hand
  • Head Height 5/16"
  • Rockwell Hardness C33 - C39
  • Head Width 3/4"
  • System of Measurement Inch
  • Proof Load 120,000 PSI
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 8
  • Fastener Length 1"
  • Min. Thread Length 1"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list