Skip Content
CAPSCREW GR.8 UNC 1-1/2-6X7-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.8 UNC 1-1/2-6X7-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU04100.150.0750
  • Mfr. Model # U04100.150.0750
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 908
  • Shipping Weight 4.669 lbs

Product Details

Hex head, partial thread, grade 8, carbon steel, blank steel finish, size 1-1/2-6 x 7-1/2, thread Type UNC, thread length 3-1/2 in, head height 1.3125 in, head width 2-1/4 in, thread style imperial, thread direction right, Rockwell hardness C33 to C39, me

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 150,000 PSI
  • Thread Type UNC
  • Rockwell Hardness C33 - C39
  • Proof Load 120,000 PSI
  • Head Height 1.3125"
  • Thread Direction Right Hand
  • Head Width 2-1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-6
  • Screw Grade/Class Grade 8
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 7-1/2"
  • Min. Thread Length 3-1/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list