Skip Content
CAPSCREW GR.5 ZP UNF 7/16-20X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 ZP UNF 7/16-20X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.043.0075
  • Mfr. Model # U01062.043.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.05 lbs

Product Details

Hex head, full thread, grade 5, material carbon steel, zinc plated finish, size 7/16-20 x 3/4, thread type UNF, thread length 1-1/8 in, head height 0.28125 in, head width 5/8 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30,

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNF
  • Rockwell Hardness C19 - C30
  • Head Height 15/64"
  • Head Width 9/16"
  • Thread Direction Right Hand
  • Proof Load 74,000 - 85,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 7/16"-20
  • Fastener Length 3/4"
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Basic Material Steel
  • Min. Thread Length 1-1/8 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list