Discontinued with Replacement
CAPSCREW GR.5 ZP UNF 3/8-24X2-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 ZP UNF 3/8-24X2-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.037.0225
  • Mfr. Model # U01062.037.0225
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.081 lbs
Compare
Suggested Replacement Product
CAPSCREW GR.5 ZP UNF 3/8-24X2-1/4,25/PK

Web Price : $7.42 / PACKAGE

Product Details

Hex head, partial thread, grade 5, carbon steel, zinc plated finish, size 3/8-24 x 2-1/4, thread Type UNF, thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Head Width 9/16"
  • Head Height 0.234375"
  • Proof Load 74,000 - 85,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 3/8-24
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 2-1/4"
  • Fastener Finish Zinc Plated
  • Min. Thread Length 1 po
  • Basic Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list