Discontinued with Replacement
CAPSCREW GR.5 ZP UNF 1/4-28X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 ZP UNF 1/4-28X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.025.0050
  • Mfr. Model # U01062.025.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.013 lbs
Suggested Replacement Product
CAPSCREW GR.5 ZP UNF 1/4-28X1/2,100/PK

Web Price : $8.14 / PACKAGE

Product Details

Hex head, full thread, grade 5, material carbon steel, zinc plated finish, size 1/4-28 x 1/2, thread type UNF, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 105,000 - 120,000 PSI
  • Item Hex Head Cap Screw
  • Rockwell Hardness C19 - C30
  • Head Height 5/32"
  • Head Width 7/16"
  • Proof Load 74,000 - 85,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Fastener Finish Zinc Plated
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 1/2"
  • Basic Material Steel
  • Min. Thread Length 3/4 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list