Skip Content
CAPSCREW GR.5 ZP UNF 1/4-28X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 ZP UNF 1/4-28X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.025.0150
  • Mfr. Model # U01062.025.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, zinc plated finish, size 1/4-28 x 1-1/2, thread Type UNF, thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Item Hex Head Cap Screw
  • Thread Style Partially Threaded
  • Tensile Strength 120,000 PSI
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Rockwell Hardness C25 - C34
  • Thread Type UNF
  • Head Height 5/32"
  • Head Width 7/16"
  • System of Measurement Inch
  • Proof Load 27,000 PSI
  • Dia./Thread Size 1/4"-28
  • Screw Grade/Class Grade 5
  • Fastener Finish Zinc Plated
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/2"
  • Min. Thread Length 3/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list