Skip Content
CAPSCREW GR.5 ZP UNF 1/2-20X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 ZP UNF 1/2-20X4-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.050.0425
  • Mfr. Model # U01062.050.0425
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.335 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNF
  • Head Height 0.3125"
  • Thread Direction Right Hand
  • Rockwell Hardness C19 to C30
  • Head Width 3/4"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Length 4-1/4"
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Item Hex Head Cap Screw
  • Min. Thread Length 1-1/4 po
  • Dia./Thread Size 1/2"-20
  • Basic Material Steel
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list