Skip Content
CAPSCREW GR.5 ZP UNF 1/2-20X2- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 ZP UNF 1/2-20X2-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.050.0200
  • Mfr. Model # U01062.050.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 1.369 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, zinc plated finish, size 1/2-20 x 2, thread type UNF, Thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -50 Degrees - 150 Degrees C
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Type UNF
  • Rockwell Hardness C19 - C30
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.3125"
  • Head Width 3/4"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 1/2"-20
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Fastener Length 2"
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Min. Thread Length 1-1/4 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list