Skip Content
CAPSCREW GR.5 ZP UNF 1--12X8- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 ZP UNF 1--12X8-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01062.100.0800
  • Mfr. Model # U01062.100.0800
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.019 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Rockwell Hardness C19 to C30
  • Thread Type UNF
  • Head Height 0.609375"
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Head Width 1-1/2"
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 8mm
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 2-4/9"
  • Basic Material Steel
  • Dia./Thread Size 1"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list