Skip Content
CAPSCREW GR.5 ZP UNC 5/16-18X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 ZP UNC 5/16-18X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01200.031.0050
  • Mfr. Model # U01200.031.0050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 898
  • Shipping Weight 0.02 lbs

Product Details

Hex head, full thread, grade 5, material carbon steel, zinc plated finish, size 5/16-18 x 1/2, thread type UNC, thread length 7/8 in, head height 0.203125 in, head width 1/2 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Thread Style Fully Threaded
  • Thread Type UNC
  • Proof Load 74,000 - 85,000 PSI
  • Rockwell Hardness C25 - C34
  • Head Width 1/2"
  • Thread Direction Right Hand
  • Head Height 13/64"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Fastener Finish Zinc Plated
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1/2"
  • Min. Thread Length 1/2"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list