close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Hex head, partial thread, grade 5, carbon steel, zinc plated finish, size 1/2-13 x 2-1/4, thread Type UNC, thread length 1-1/4 in, head height 0.3125 in, head width 3/4 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.
Technical Specs
- Item Hex Head Cap Screw
- Head Type Hexagonal
- Temp. Range -50 Degrees - 150 Degrees C
- Tensile Strength 105,000 - 120,000 PSI
- Rockwell Hardness C19 - C30
- Head Height 0.3125"
- Head Width 3/4"
- Proof Load 74,000 - 85,000 PSI
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Fastener Finish Zinc Plated
- Fastener Industry Standards ASME B18.2.1
- Fastener Length 2-1/4"
- Min. Thread Length 1-1/4 po
- Basic Material Steel
Compliance and Restrictions
-
None