Skip Content
CAPSCREW GR.5 UNF 9/16-18X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 9/16-18X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.056.0175
  • Mfr. Model # U01060.056.0175
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Rockwell Hardness C19 to C30
  • Thread Type UNF
  • Thread Style Imperial
  • Head Width 13/16"
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Head Height 0.359375"
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-3/4"
  • Screw Grade/Class Grade 5
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 1-3/8 po
  • Basic Material Steel
  • Dia./Thread Size 9/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list