Skip Content
CAPSCREW GR.5 UNF 5/8-18X4- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 5/8-18X4-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.062.0400
  • Mfr. Model # U01060.062.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 2.005 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 5/8-18 x 4, thread type UNF, Thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Head Height 0.390625"
  • Rockwell Hardness C19 - C30
  • Thread Direction Right Hand
  • Head Width 15/16"
  • Thread Type UNF
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 5/8"-18
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 4"
  • Min. Thread Length 1-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list