CAPSCREW GR.5 UNF 5/16-24X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.5 UNF 5/16-24X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.031.0100
  • Mfr. Model # U01060.031.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 5/16-24 x 1, thread type UNF, Thread length 7/8 in, head height 0.203125 in, head width 1/2 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/ex

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 120,000 PSI
  • Rockwell Hardness C25 - C34
  • Head Width 1/2"
  • Proof Load 85,000 PSI
  • Head Height 13/64"
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-24
  • Fastener Finish Blank Steel
  • Fastener Length 1"
  • Fastener Industry Standards ASME B18.2.1
  • Min. Thread Length 7/8"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list