Skip Content
CAPSCREW GR.5 UNF 3/8-24X5-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 3/8-24X5-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.037.0525
  • Mfr. Model # U01060.037.0525
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.728 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNF
  • Thread Style Imperial
  • Tensile Strength 105,000 to 120,000 PSI
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Height 0.234375"
  • Head Width 9/16"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Fastener Length 5-1/4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Dia./Thread Size 3/8"-24
  • System of Measurement Inch
  • Basic Material Steel
  • Min. Thread Length 1 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list