Skip Content
CAPSCREW GR.5 UNF 3/8-24X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 3/8-24X3-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.037.0375
  • Mfr. Model # U01060.037.0375
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Head Type Hexagonal
  • Thread Style Imperial
  • Tensile Strength 105,000 to 120,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNF
  • Rockwell Hardness C19 to C30
  • Head Height 0.234375"
  • Proof Load 74,000 to 85,000 PSI
  • Head Width 9/16"
  • Thread Direction Right Hand
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3-3/4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1 po
  • Basic Material Steel
  • Dia./Thread Size 3/8"-24
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list