Skip Content
CAPSCREW GR.5 UNF 1/4-28X1- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 1/4-28X1-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.025.0100
  • Mfr. Model # U01060.025.0100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 901
  • Shipping Weight 1.79 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 1/4-28 x 1, thread type UNF, Thread length 3/4 in, head height 0.15625 in, head width 7/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exc

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Tensile Strength 120,000 PSI
  • Thread Style Fully Threaded
  • Head Type Hexagonal
  • Thread Type UNF
  • Rockwell Hardness C25 - C34
  • Head Width 7/16"
  • Proof Load 85,000 PSI
  • Thread Direction Right Hand
  • Head Height 5/32"
  • System of Measurement Inch
  • Dia./Thread Size 1/4"-28
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Fastener Length 1"
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 3/4"
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list