Skip Content
Discontinued with Replacement
CAPSCREW GR.5 UNF 1--12X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW GR.5 UNF 1--12X3-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.100.0375
  • Mfr. Model # U01060.100.0375
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.38 lbs
Suggested Replacement Product
HEX HEAD CAP SCREW,STEEL,1"-14X3-3/4"

Price: NA

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Thread Type UNF
  • Tensile Strength 105,000 to 120,000 PSI
  • Rockwell Hardness C19 to C30
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 0.609375"
  • Proof Load 74,000 to 85,000 PSI
  • Head Width 1-1/2"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Fastener Length 3-3/4"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-4/9"
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list