close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
CAPSCREW GR.5 UNF 1-1/4-12X5-1/2
- Item # FPBU01060.125.0550
- Mfr. Model # U01060.125.0550
- UNSPSC # 27111601
- CATALOGUE PAGE # N/A
- Shipping Weight 2.407 lbs
Technical Specs
- Temp. Range -50 Degrees C to 150 Degrees C
- Head Type Hexagonal
- Tensile Strength 105,000 to 120,000 PSI
- Head Height 0.78125"
- Rockwell Hardness C19 to C30
- Head Width 1-7/8"
- Proof Load 74,000 to 85,000 PSI
- Fastener Length 5-1/2"
- Fastener Industry Standards ASME B18.2.1
- Fastener Finish Blank Steel
- Item Hex Head Cap Screw
- Min. Thread Length 2-3/4 po
- Basic Material Steel
- System of Measurement Inch
- Dia./Thread Size 1-1/4"-12
Compliance and Restrictions
-
None