Skip Content
CAPSCREW GR.5 UNF 1-1/2-12X10- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNF 1-1/2-12X10-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01060.150.1000
  • Mfr. Model # U01060.150.1000
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.919 lbs

Technical Specs

  • Tensile Strength 105,000 to 120,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Thread Type UNF
  • Head Height 1.3125"
  • Head Width 2-1/4"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Length 10"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Item Hex Head Cap Screw
  • Min. Thread Length 3-1/4"
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-12
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list