Skip Content
CAPSCREW GR.5 UNC 9/16-12X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 9/16-12X1-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.056.0125
  • Mfr. Model # U01000.056.0125
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 3.18 lbs

Product Details

Hex head, full thread, grade 5, material carbon steel, blank steel finish, size 9/16-12 x 1-1/4, thread type UNC, thread length 1-3/8 in, head height 0.359375 in, head width 13/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C30
  • Thread Type UNC
  • Head Height 0.359375"
  • Head Width 13/16"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 9/16-12
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 1-1/4"
  • Min. Thread Length 1-3/8 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list