Skip Content
CAPSCREW GR.5 UNC 7/8-9X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 7/8-9X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.087.0150
  • Mfr. Model # U01000.087.0150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 0.43 lbs

Product Details

Hex head, full thread, grade 5, material carbon steel, blank steel finish, size 7/8-9 x 1-1/2, thread type UNC, thread length 2 in, head height 0.546875 in, head width 1-5/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Thread Type UNC
  • Head Width 1-15/16"
  • Head Height 35/64"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 7/8"-9
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Fastener Length 1-1/2"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Basic Material Steel
  • Min. Thread Length 2 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list