Skip Content
CAPSCREW GR.5 UNC 5/8-11X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 5/8-11X2-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.062.0250
  • Mfr. Model # U01000.062.0250
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 0.26 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 5/8-11 x 2-1/2, thread Type UNC, thread length 1-1/2 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Thread Style Imperial
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Thread Type UNC
  • Head Type Hexagonal
  • Thread Direction Right Hand
  • Head Height 25/64"
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 15/16"
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Blank Steel
  • Fastener Length 2-1/2"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Basic Material Steel
  • Min. Thread Length 1-1/2 po

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list