Skip Content
CAPSCREW GR.5 UNC 5/8-11X11- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 5/8-11X11-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.062.1100
  • Mfr. Model # U01000.062.1100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 4.96 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 5/8-11 x 11, thread type UNC, Thread length 1-3/4 in, head height 0.390625 in, head width 15/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Tensile Strength 105,000 - 120,000 PSI
  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Thread Style Imperial
  • Temp. Range -50 Degrees - 150 Degrees C
  • Rockwell Hardness C19 - C30
  • Head Width 15/16"
  • Thread Type UNC
  • Head Height 0.390625"
  • Thread Direction Right Hand
  • Proof Load 74,000 - 85,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Fastener Length 11"
  • Fastener Finish Blank Steel
  • Min. Thread Length 1-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list