Skip Content
CAPSCREW GR.5 UNC 5/16-18X5/8 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 5/16-18X5/8 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.031.0062
  • Mfr. Model # B01000.031.0062
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 22.0 lbs

Technical Specs

  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Height 13/64"
  • Head Width 1/2"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 5/8"
  • Item Hex Head Cap Screw
  • Min. Thread Length 7/8 po
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list