Skip Content
CAPSCREW GR.5 UNC 5/16-18X3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 5/16-18X3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.031.0075
  • Mfr. Model # B01000.031.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.2 lbs

Technical Specs

  • Tensile Strength 105,000 to 120,000 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Thread Type UNC
  • Rockwell Hardness C19 to C30
  • Head Height 13/64"
  • Head Width 1/2"
  • Thread Direction Right Hand
  • Proof Load 74,000 to 85,000 PSI
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 3/4"
  • Fastener Finish Blank Steel
  • Screw Grade/Class Grade 5
  • Item Hex Head Cap Screw
  • Min. Thread Length 7/8 po
  • System of Measurement Inch
  • Dia./Thread Size 5/16"-18
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list