CAPSCREW GR.5 UNC 5/16-18X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.5 UNC 5/16-18X1-3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.031.0137
  • Mfr. Model # U01000.031.0137
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 0.03 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 5/16-18 x 1-3/8, thread Type UNC, thread length 7/8 in, head height 0.203125 in, head width 1/2 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meet

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Head Width 1/2"
  • Head Height 0.203125"
  • System of Measurement Inch
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 5/16"-18
  • Fastener Length 1-3/8"
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Min. Thread Length 7/8 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list