CAPSCREW GR.5 UNC 3/8-16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.5 UNC 3/8-16X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.037.0087
  • Mfr. Model # U01000.037.0087
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 2.0 lbs

Product Details

Hex head, full thread, grade 5, material carbon steel, blank steel finish, size 3/8-16 x 7/8, thread type UNC, thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Head Type Hexagonal
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Rockwell Hardness C19 - C30
  • Head Height 0.234375"
  • Head Width 9/16"
  • Proof Load 74,000 - 85,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 7/8"
  • Fastener Finish Blank Steel
  • Min. Thread Length 1 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list