Skip Content
CAPSCREW GR.5 UNC 3/8-16X6- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 3/8-16X6-

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.037.0600
  • Mfr. Model # U01000.037.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 1.96 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 3/8-16 x 6, thread type UNC, Thread length 1 in, head height 0.234375 in, head width 9/16 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Item Hex Head Cap Screw
  • Temp. Range -58 Degrees F - 302 Degrees F
  • Head Type Hexagonal
  • Tensile Strength 120,000 PSI
  • Thread Style Partially Threaded
  • Rockwell Hardness C25 - C34
  • Thread Type UNC
  • Thread Direction Right Hand
  • Head Height 15/64"
  • Head Width 9/16"
  • System of Measurement Inch
  • Proof Load 85,000 PSI
  • Dia./Thread Size 3/8"-16
  • Fastener Finish Blank Steel
  • Fastener Length 6"
  • Screw Grade/Class Grade 5
  • Screw Industry Standards ASME B18.2.1
  • Min. Thread Length 1"
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List