CAPSCREW GR.5 UNC 3/8-16X3/4 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW GR.5 UNC 3/8-16X3/4 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.037.0075
  • Mfr. Model # B01000.037.0075
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 896
  • Shipping Weight 21.96 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Rockwell Hardness C19 to C30
  • Head Width 9/16"
  • Head Height 15/64"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.2.1
  • Fastener Length 3/4"
  • Item Hex Head Cap Screw
  • Min. Thread Length 1 po
  • System of Measurement Inch
  • Basic Material Steel
  • Dia./Thread Size 3/8"-16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list