Skip Content
CAPSCREW GR.5 UNC 3/4-10X4- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 3/4-10X4- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.075.0400
  • Mfr. Model # B01000.075.0400
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 1.0 lbs

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Style Imperial
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C19 to C30
  • Head Height 15/32"
  • Head Width 1-1/8"
  • Proof Load 74,000 to 85,000 PSI
  • Screw Industry Standards ASME B18.2.1
  • Fastener Finish Blank Steel
  • Fastener Length 4"
  • Screw Grade/Class Grade 5
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 1-3/4 po
  • Dia./Thread Size 3/4"-10
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list