Skip Content
CAPSCREW GR.5 UNC 3/4-10X2- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 3/4-10X2- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.075.0200
  • Mfr. Model # B01000.075.0200
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 0.33 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Head Type Hexagonal
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Style Imperial
  • Thread Type UNC
  • Head Width 1-1/8"
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Height 15/32"
  • Proof Load 74,000 to 85,000 PSI
  • Screw Grade/Class Grade 5
  • Fastener Finish Blank Steel
  • Fastener Length 2"
  • Screw Industry Standards ASME B18.2.1
  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Min. Thread Length 1-3/4 po
  • Basic Material Steel
  • Dia./Thread Size 3/4"-10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list