Skip Content
CAPSCREW GR.5 UNC 1--8X6- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CAPSCREW GR.5 UNC 1--8X6- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.100.0600
  • Mfr. Model # B01000.100.0600
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 22.008 lbs

Technical Specs

  • Temp. Range -50 Degrees C to 150 Degrees C
  • Thread Type UNC
  • Tensile Strength 105,000 to 120,000 PSI
  • Thread Style Imperial
  • Head Type Hexagonal
  • Rockwell Hardness C19 to C30
  • Thread Direction Right Hand
  • Head Height 39/64"
  • Head Width 1-1/2"
  • Proof Load 74,000 to 85,000 PSI
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Fastener Length 6"
  • Item Hex Head Cap Screw
  • Min. Thread Length 2-1/4 po
  • Dia./Thread Size 1"-8
  • System of Measurement Inch
  • Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List