Skip Content
CAPSCREW GR.5 UNC 1--8X6-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 1--8X6-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01000.100.0650
  • Mfr. Model # U01000.100.0650
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 1.7 lbs

Product Details

Hex head, partial thread, grade 5, carbon steel, blank steel finish, size 1-8 x 6-1/2, thread type UNC, Thread length 2-1/2 in, head height 0.609375 in, head width 1-1/2 in, thread style imperial, thread direction right, Rockwell hardness C19 to C30, meets/exceeds ASME B18.2.1.

Technical Specs

  • Head Type Hexagonal
  • Item Hex Head Cap Screw
  • Temp. Range -50 Degrees - 150 Degrees C
  • Tensile Strength 105,000 - 120,000 PSI
  • Thread Style Imperial
  • Rockwell Hardness C19 - C30
  • Head Height 0.609375"
  • Thread Type UNC
  • Thread Direction Right Hand
  • System of Measurement Inch
  • Head Width 1-1/2"
  • Proof Load 74,000 - 85,000 PSI
  • Dia./Thread Size 1"-8
  • Screw Industry Standards ASME B18.2.1
  • Fastener Length 6-1/2"
  • Screw Grade/Class Grade 5
  • Fastener Finish Blank Steel
  • Min. Thread Length 2-1/2 po
  • Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list