Skip Content
CAPSCREW GR.5 UNC 1--8X3- BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW GR.5 UNC 1--8X3- BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB01000.100.0300
  • Mfr. Model # B01000.100.0300
  • UNSPSC # 27111601
  • CATALOGUE PAGE # 897
  • Shipping Weight 0.87 lbs

Technical Specs

  • Tensile Strength 105,000 - 120,000 PSI
  • Head Type Hexagonal
  • Temp. Range -50 Degrees C - 150 Degrees C
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C19 - C30
  • Thread Style Imperial
  • Head Height 39/64"
  • Proof Load 74,000 - 85,000 PSI
  • Head Width 1-1/2"
  • Fastener Length 3"
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.2.1
  • Screw Grade/Class Grade 5
  • Flange Dia. 1-1/2"
  • Min. Thread Length 2-1/4"
  • Item Hexagon Head Bolt
  • Basic Material Steel
  • System of Measurement Inch
  • Dia./Thread Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list